Magnetic Valve, 3-Way, 24VAC, 3-Way, -5 Degrees to 45 Degrees C, 1-1/4" Inlet Size

  • Mfr # MXG461B32-12

  • Zoro # G7528153


product price:  $2,443.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Inlet Size
1-1/4"
Outlet Size
1-1/4"
Valve Type
3-Way
Ambient Temp. Range
-5 Degrees to 45 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXG461B32-12
Zoro #
G7528153
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
1-1/4"
Outlet Size
1-1/4"

Details

Coil Volts
24VAC
Valve Type
3-Way
Ambient Temp. Range
-5 Degrees to 45 Degrees C
Item
Magnetic Valve, 3-Way
Standards
EN60730-x, UL, CSA
Max. Inlet Pressure
600 KPa

Description

Magnetic Valve 1.25 In.3-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.