Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 0.50 A

  • Mfr # 3RV20110FA10
  • Zoro # G4314834

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
0.50 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20110FA10
Zoro #
G4314834
UPC #
662643921533
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
0.50 A
Phase
3
Pilot Light
No
Phase Loss Sensitivity
No
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Description/Special Features
Thermal-Magnetic Trip Mechanism
Integrated undervoltage tripper present
No
Lowest value of setting range for overload tripper
0.35 ampere
Rated operating power with AC-3, 400 V
0 kilowatt
Rated operating power with AC-3, 230 V
0 kilowatt
Integrated auxiliary switch present
No
Greatest value of overload release adjustment range
0.5 ampere
Rated permanent current Iu
1 ampere
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
100000 ampere
description of product type
3RV2
Sensitive to phase failure
Yes
Power loss per pole, current-dependent [PlIp]
1.8 watt
Release system
magnetic
Maximum Overload Relay Current Setting
0.5 A
Terminal Connection Type
Screw Terminals
Overload Protection Type
Thermal
Frequency
50/60 Hz
Includes Pilot Light
No
Maximum Voltage Rating
690V AC
NEMA Enclosure Rating
No Enclosure
IP Rating
IP20
Starter Style
IEC
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
100,000
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 480V AC
1/2 hp
Minimum Overload Relay Current Setting
0.35 A
Electrical Operating Durability
100,000
Mounting Style
DIN Rail

Dimensions

Frame Size
S00
Overall Width
4.35 in
Mounting Hole Diameter
1.38 in
Overall Depth
4.35 in
Overall Height
4.7 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.5 A, Horsepower @ Three Phase - 480V AC 1/2 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 0.5 A, Minimum Overload Relay Current Setting 0.35 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, IP Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.