Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 2.5 A

  • Mfr # 3RV20111CA10
  • Zoro # G4287927

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
2.5 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20111CA10
Zoro #
G4287927
UPC #
662643921885
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
2.5 A
Phase
3
HP @ 3 Phase - 460-575V
1/1-1/2
Description/Special Features
Thermal-Magnetic Trip Mechanism
Phase Loss Sensitivity
No
HP @ 3 Phase - 575V
1 1/2 hp
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 1 Phase - 230V
1/6 hp
Pilot Light
No
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
100000 ampere
Release system
magnetic
Rated permanent current Iu
3 ampere
Integrated auxiliary switch present
No
Greatest value of overload release adjustment range
2.5 ampere
Integrated undervoltage tripper present
No
Lowest value of setting range for overload tripper
1.8 ampere
Power loss per pole, current-dependent [PlIp]
2.4 watt
description of product type
3RV2
Sensitive to phase failure
Yes
Rated operating power with AC-3, 400 V
1 kilowatt
Rated operating power with AC-3, 230 V
0 kilowatt
Electrical Operating Durability
100,000
Horsepower @ Three Phase - 600V AC
1 1/2 hp
Horsepower @ Three Phase - 208V AC
1/2 hp
Horsepower @ Three Phase - 240V AC
1/2 hp
Horsepower @ Single Phase - 240V AC
1/6 hp
Mechanical Operating Durability
100,000
Overload Protection Type
Thermal
Mounting Style
DIN Rail
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
2.5 A
NEMA Enclosure Rating
No Enclosure
Includes Pilot Light
No
Minimum Overload Relay Current Setting
1.8 A
Maximum Operating Temperature
140 Degrees F
IP Rating
IP20
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
1 hp
Starter Style
IEC
Minimum Operating Temperature
-4 Degrees F
Terminal Connection Type
Screw Terminals

Dimensions

Frame Size
S00
Mounting Hole Diameter
1.38 in
Overall Width
4.35 in
Overall Depth
4.35 in
Overall Height
4.7 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 1/6 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 2.5 A, Horsepower @ Three Phase - 208V AC 1/2 hp, Horsepower @ Three Phase - 240V AC 1/2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Overload Relay Current Setting 2.5 A, Minimum Overload Relay Current Setting 1.8 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.