Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 28 A

  • Mfr # 3RV20214NA10
  • Zoro # G4288033

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
28 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20214NA10
Zoro #
G4288033
UPC #
662643924558
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
28 A
Phase
3
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 1 Phase - 230V
5 hp
Description/Special Features
Thermal-Magnetic Trip Mechanism
Phase Loss Sensitivity
No
Pilot Light
No
Integrated undervoltage tripper present
No
Rated operating power with AC-3, 400 V
15 kilowatt
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
55000 ampere
Lowest value of setting range for overload tripper
23 ampere
Sensitive to phase failure
Yes
description of product type
3RV2
Release system
magnetic
Greatest value of overload release adjustment range
28 ampere
Rated operating power with AC-3, 230 V
8 kilowatt
Integrated auxiliary switch present
No
Power loss per pole, current-dependent [PlIp]
4.4 watt
Rated permanent current Iu
28 ampere
Horsepower @ Three Phase - 480V AC
20 hp
Maximum Overload Relay Current Setting
28 A
Minimum Overload Relay Current Setting
23 A
Starter Style
IEC
Electrical Operating Durability
100,000
Mechanical Operating Durability
100,000
Horsepower @ Single Phase - 240V AC
5 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Mounting Style
DIN Rail
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
IP Rating
IP20
Includes Pilot Light
No
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Screw Terminals
Overload Protection Type
Thermal
Minimum Operating Temperature
-4 Degrees F
Maximum Voltage Rating
690V AC

Dimensions

Frame Size
S0
Overall Width
4.35 in
Mounting Hole Diameter
1.38 in
Overall Depth
4.35 in
Overall Height
4.7 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 28 A, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 28 A, Minimum Overload Relay Current Setting 23 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.