Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 80 A

  • Mfr # 3RV20314RA10
  • Zoro # G2133076

product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
80 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20314RA10
Zoro #
G2133076
UPC #
804766156267
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
80 A
Phase
3
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Pilot Light
Yes
Description/Special Features
Self Protected Combination Motor Controllers
HP @ 3 Phase - 575V
75 hp
Phase Loss Sensitivity
Yes
HP @ 1 Phase - 230V
15 hp
Sensitive to phase failure
Yes
description of product type
3RV2
Lowest value of setting range for overload tripper
70 ampere
Integrated undervoltage tripper present
No
Rated operating power with AC-3, 400 V
37 kilowatt
Rated permanent current Iu
80 ampere
Power loss per pole, current-dependent [PlIp]
9.8 watt
Rated operating power with AC-3, 230 V
22 kilowatt
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
65000 ampere
Greatest value of overload release adjustment range
80 ampere
Release system
magnetic
Integrated auxiliary switch present
No
Overload Protection Type
Thermal
Horsepower @ Three Phase - 600V AC
75 hp
Maximum Overload Relay Current Setting
80 A
Horsepower @ Three Phase - 240V AC
30 hp
Mechanical Operating Durability
100,000
Starter Style
IEC
Horsepower @ Three Phase - 480V AC
60 hp
Maximum Voltage Rating
690V AC
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Includes Pilot Light
No
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Mounting Style
DIN Rail
Minimum Overload Relay Current Setting
70 A
IP Rating
IP20
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Single Phase - 240V AC
15 hp
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
100,000

Dimensions

Frame Size
S2
Mounting Hole Diameter
1.38 in
Overall Depth
5.79 in
Overall Width
2.44 in
Overall Height
6.58 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC 15 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 80 A, Horsepower @ Three Phase - 208V AC 25 hp, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 480V AC 60 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 75 hp, Maximum Overload Relay Current Setting 80 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.