Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Starter, Not Applicable, 3 P, 3 Phase, Selector Switch, 0.63 A

  • Mfr # 3RV20110GA10

  • Zoro # G4287857


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
0.63 A
Series
Sirius 3RV20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV20110GA10
Zoro #
G4287857
UPC #
662643921588
Country of Origin
Germany

Dimensions

Frame Size
S00
Overall Depth
4.35 in
Overall Height
4.7 in
Overall Width
4.35 in
Mounting Hole Diameter
1.38 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
0.63 A
Series
Sirius 3RV20
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Phase Loss Sensitivity
No
Description/Special Features
Thermal-Magnetic Trip Mechanism
Pilot Light
No
Rated operating power with AC-3, 400 V
0 kilowatt
Integrated undervoltage tripper present
No
Lowest value of setting range for overload tripper
0.45 ampere
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
100000 ampere
Power loss per pole, current-dependent [PlIp]
1.8 watt
Integrated auxiliary switch present
No
Sensitive to phase failure
Yes
Rated permanent current Iu
1 ampere
Release system
magnetic
Greatest value of overload release adjustment range
0.63 ampere
description of product type
3RV2
Rated operating power with AC-3, 230 V
0 kilowatt
Includes Pilot Light
No
Frequency
50/60 Hz
Mounting Style
DIN Rail
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
100,000
Maximum Voltage Rating
690V AC
Starter Style
IEC
Horsepower @ Three Phase - 480V AC
5/8 hp
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
100,000
Maximum Operating Temperature
140 Degrees F
IP Rating
IP20
Overload Protection Type
Thermal
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
0.45 A

Description

Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.63 A, Horsepower @ Three Phase - 480V AC 5/8 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 0.63 A, Minimum Overload Relay Current Setting 0.45 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.