Zoro Homepage

Manual Toggle Starter 1 Pole

  • Mfr # SMFF01

  • Zoro # G7530728


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
4.13 in
Width
1.69 in
Depth
2.22 in
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Description/Special Features
Open Type, Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMFF01
Zoro #
G7530728
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.13 in
Width
1.69 in
Depth
2.22 in
Overall Width
1.69 in
Overall Height
4.13 in
Overall Depth
2.22 in

Details

Item
Manual Motor Starter
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Description/Special Features
Open Type, Standard
HP @ 1 Phase - 230V
1 hp
Operator
Toggle Switch
Max. Voltage
277V AC
HP @ 1 Phase - 120V
1 hp
Number of Poles
1
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Single Phase - 240V AC
1 hp
Phase
Single
Overload Protection Type
Thermal
Maximum Voltage Rating
277V AC
Includes Pilot Light
No
NEMA Enclosure Rating
No Enclosure

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Overall Depth 2.22 in, Overall Height 4.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.