Zoro Homepage

ManualMotorStarter, ToggleSwitch, Thermal

  • Mfr # SMFFG2P

  • Zoro # G8365945


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Max. Voltage
277V AC
Depth
2.87 in
Operator
Toggle Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMFFG2P
Zoro #
G8365945
UPC #
754554259765
Country of Origin
Mexico

Dimensions

Depth
2.87 in
Width
2.44 in
Height
4.25 in
Overall Height
4.25 in
Overall Depth
2.87 in
Overall Width
2.44 in

Details

Item
Manual Motor Starter
Number of Poles
2
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Max. Voltage
277V AC
Operator
Toggle Switch
HP @ 1 Phase - 120V
1 hp
Description/Special Features
Red Pilot Light, Surface Mounting
HP @ 1 Phase - 230V
2 hp
Maximum Voltage Rating
277V AC
Horsepower @ Single Phase - 240V AC
2 hp
Phase
Single
Horsepower @ Single Phase - 120V AC
1 hp
Overload Protection Type
Thermal
NEMA Enclosure Rating
1
Includes Pilot Light
Yes
Series
Class SMF

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 277V AC, Number of Poles 2, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating 1, Overload Protection Type Thermal, Overall Depth 2.87 in, Overall Height 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.