ManualMotorStarter, ToggleSwitch, Thermal
Mfr # SMFFS1
Zoro # G8369768
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Operator
Toggle Switch
HP @ 1 Phase - 230V
1 hp
Overload Protection Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMFFS1
Zoro #
G8369768
UPC #
754554259970
Country of Origin
Mexico
Dimensions
Overall Width
2.75 in
Overall Height
4.5 in
Overall Depth
1.44 in
Details
Item
Manual Motor Starter
Number of Poles
1
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Operator
Toggle Switch
HP @ 1 Phase - 230V
1 hp
Overload Protection Type
Thermal
Maximum Voltage Rating
277V AC
NEMA Enclosure Rating
No Enclosure
Includes Pilot Light
No
Phase
Single
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 hp
Series
Class SMF
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Overall Depth 1.44 in, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.