Zoro Homepage

ManualMotorStarter, ToggleSwitch, Thermal

  • Mfr # SMFFS2

  • Zoro # G8369935


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Operator
Toggle Switch
HP @ 1 Phase - 230V
2 hp
Horsepower @ Single Phase - 120V AC
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMFFS2
Zoro #
G8369935
UPC #
754554259994
Country of Origin
United States

Dimensions

Overall Width
2.75 in
Overall Depth
1.44 in
Overall Height
4.5 in

Details

Item
Manual Motor Starter
Number of Poles
2
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Operator
Toggle Switch
HP @ 1 Phase - 230V
2 hp
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Single Phase - 240V AC
2 hp
Phase
Single
Includes Pilot Light
No
Maximum Voltage Rating
277V AC
Series
Class SMF
Overload Protection Type
Thermal
NEMA Enclosure Rating
No Enclosure

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 277V AC, Number of Poles 2, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Overall Depth 1.44 in, Overall Height 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.