Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ManualMotorStarter, ToggleSwitch, Thermal

  • Mfr # SMFFW1P

  • Zoro # G8368727


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 1 Phase - 230V
1 hp
Operator
Toggle Switch
Maximum Voltage Rating
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMFFW1P
Zoro #
G8368727
UPC #
754554260372
Country of Origin
Mexico

Dimensions

Overall Height
4.69 in
Overall Width
3 in
Overall Depth
4.56 in

Details

Item
Manual Motor Starter
Number of Poles
1
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
HP @ 1 Phase - 230V
1 hp
Operator
Toggle Switch
Maximum Voltage Rating
277V AC
Includes Pilot Light
Yes
Overload Protection Type
Thermal
NEMA Enclosure Rating
4
Horsepower @ Single Phase - 120V AC
1 hp
Phase
Single
Series
Class SMF
Horsepower @ Single Phase - 240V AC
1 hp

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating 4, Overload Protection Type Thermal, Overall Depth 4.56 in, Overall Height 4.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.