
MCCB 40C 1P 30A 347V LO LUGS CSA
Mfr # ED61B030
Zoro # G415486359
product price: $1,278.99
/ea
Free Shipping & Returns
Key Features
Frame Size
ED
Number of Poles
1
Trip Type
Thermal Magnetic, Non-Interchangeable
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED61B030
Zoro #
G415486359
UPC #
78364321847
Country of Origin
Mexico
Dimensions
Frame Size
ED
Details
Number of Poles
1
Trip Type
Thermal Magnetic, Non-Interchangeable
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
30kA at 347V
Item
Molded Case Circuit Breaker
Series
Sentron
Amps
30A
Terminal Connection
Load Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.