Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCCB 40C 3P 2000A FX-TR N-LUG

  • Mfr # RXD63B200

  • Zoro # G815486553


product price: $53,709.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
Frame Size
RD
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXD63B200
Zoro #
G815486553
UPC #
78364324761
Country of Origin
Mexico

Dimensions

Frame Size
RD

Details

Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
AC Voltage Rating
600V AC
Max. AIR Rating
50kA at 480V
Series
Sentron
Amps
2000A
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.