Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCCB 50C 3P 70A LO LGS SHUNT & ALARM

  • Mfr # ED63M070BESN

  • Zoro # G715486073


product price: $7,242.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
25kA at 480V AC
Series
Sentron
Frame Size
ED
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED63M070BESN
Zoro #
G715486073
UPC #
78364342738
Country of Origin
Mexico

Dimensions

Frame Size
ED

Details

Max. AIR Rating
25kA at 480V AC
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Terminal Connection
Load Lug
Trip Type
Thermal Magnetic, Non-Interchangeable
Item
Molded Case Circuit Breaker
Amps
70A
AC Voltage Rating
600V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.