Shop SIEMENS
See all product information
Create Account
MCCB - SENTRON - ENCLOSU
- Mfr # CED6N1S
- Zoro # G615485862
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
ED
Depth
23.7 in
Height
6.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CED6N1S
- Zoro #
- G615485862
- UPC #
- 78364324752
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Series
- Sentron
- Circuit Breaker Type
- Low Voltage Molded Case
Dimensions
- Frame Size
- ED
- Depth
- 23.7 in
- Height
- 6.6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.