Zoro Homepage

Meter Socket, NOVAL Accessory, UAT1

  • Mfr # SJ102AX

  • Zoro # G904300111


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Box Type
UAT1
Width
8.7 in
Special Features
NO BYPASS
Application
RESIDENTIAL
Depth
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ102AX
Zoro #
G904300111
UPC #
40892303155
Country of Origin
Mexico

Dimensions

Width
8.7 in
Depth
4.9 in
Length
13.3 in

Details

Item
Meter Socket
Box Type
UAT1
Special Features
NO BYPASS
Application
RESIDENTIAL
Standard
UL
Mounting
SURFACE MOUNTING
Material
Galvanized Steel

Description

Single-phase, 3-wire, 4-jaw, 600 V maximum. Jaws fabricated from high conductivity, tin-plated, copper alloy. Insulating jaw support blocks of high impact, non-tracking thermoset polyester. Galvanized steel enclosure. Safety guides reduce chances of accidental contact and aligns meter in sock. Uses RX style hub (not included). Provision for 5th jaw, no bypass. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.