Zoro Homepage

Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase

  • Mfr # MM0202B1200RJB

  • Zoro # G307071885


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
2
Amps
200A
Phase
1
Series
MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM0202B1200RJB
Zoro #
G307071885
UPC #
783643369139
Country of Origin
Mexico

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
2
Amps
200A
Phase
1
Series
MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.