Zoro Homepage
This item is Discontinued.
Siemens 12 AWG Stranded Microinverter Cable 3.3 ft. BK ET1024040

12 AWG Stranded Microinverter Cable 3.3 ft. BK (Discontinued)

  • Mfr # ET1024040
  • Zoro # G4561934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1024040
Zoro #
G4561934
UPC #
040892782851
Country of Origin
China

Dimensions

Length
3.3 ft.
Nominal Outside Dia.
0.152"
Conductor Size
12 AWG

Details

Item
Microinverter Cable
Jacket Material
Nylon
Standards
UV Exposure Rating UL 746 C, F1, UL1741; CAN/CSA C22.2 Nos. 0, 21, 42, 65, 153, 182.1, 182.2, and 182.3; IEC 60529 IP67
Cable Type
THWN-2
Stranding
19/0.0234"
Phase
1
Color
Black
Max. Voltage
240
Stranded / Solid
Stranded
Temp. Range
-40 Degrees to 194 Degrees F
Description/Special Features
Cable Insulator Rating THWN-2,UV Exposure Rating UL 746 C, F1,Conductor Gauge 12AWG, Trunk and Drop Cable with 40 Drops with Portrait (1.0m) Spacing
Accessory Type
Microinverter Cable

Description

Microinverter Cable, Description/Special Features Cable Insulator Rating THWN-2,UV Exposure Rating UL 746 C, F1,Conductor Gauge 12AWG, Trunk and Drop Cable with 40 Drops with Portrait (1.0m) Spacing, Standards UV Exposure Rating UL 746 C, F1, UL1741; CAN/CSA C22.2 Nos. 0, 21, 42, 65, 153, 182.1, 182.2, and 182.3; IEC 60529 IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.