Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230 V 10kA 1+N-pole

  • Mfr # 5SY4504-8

  • Zoro # G115864464


product price: $68.85
/ea
Sold in multiples of 4 for $275.40

Key Features

Max. AIR Rating
35kA at 230/400V
Circuit Breaker Type
Miniature
Amps
4A
DC Voltage Rating
Not Rated
Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4504-8
Zoro #
G115864464
UPC #
-
Country of Origin
Germany

Dimensions

Width
36 mm
Height
3.31 in

Details

Item
Miniature Circuit Breaker
Max. AIR Rating
35kA at 230/400V
Circuit Breaker Type
Miniature
Amps
4A
DC Voltage Rating
Not Rated
AC Voltage Rating
230V AC
Number of Poles
2
Curve Type
D
Series
5SY4

Description

Miniature circuit breaker 230 V 10kA, 1+N-pole, D, 4A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.