
Miniature circuit breaker 230 V 10kA 1+N-pole
Mfr # 5SY4506-8
Zoro # G015863208
product price: $68.85
/eaSold in multiples of 4 for $275.40
Key Features
Width
36 mm
Number of Poles
2
DC Voltage Rating
Not Rated
Curve Type
D
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY4506-8
Zoro #
G015863208
UPC #
-
Country of Origin
Germany
Dimensions
Width
36 mm
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Number of Poles
2
DC Voltage Rating
Not Rated
Curve Type
D
Circuit Breaker Type
Miniature
Series
5SY4
AC Voltage Rating
230V AC
Amps
6A
Max. AIR Rating
35kA at 230/400V
Description
Miniature circuit breaker 230 V 10kA, 1+N-pole, D, 6 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.