Miniature circuit breaker 230 V 10kA 1+N-pole

  • Mfr # 5SY4513-6

  • Zoro # G115863054


product price: $45.25
/ea
Sold in multiples of 8 for $362.00

Key Features

Max. AIR Rating
20kA at 230/400V
DC Voltage Rating
Not Rated
Amps
13A
Height
3.31 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4513-6
Zoro #
G115863054
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Width
36 mm

Details

Item
Miniature Circuit Breaker
Max. AIR Rating
20kA at 230/400V
DC Voltage Rating
Not Rated
Amps
13A
Number of Poles
2
Series
5SY4
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Curve Type
B

Description

Miniature circuit breaker 230 V 10kA, 1+N-pole, B, 13 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.