
Miniature circuit breaker 230 V 10kA 1+N-pole
Mfr # 5SY4516-6
Zoro # G815863125
product price: $45.25
/eaSold in multiples of 8 for $362.00
Key Features
Height
3.31 in
Width
36 mm
Amps
16A
AC Voltage Rating
230V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY4516-6
Zoro #
G815863125
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Width
36 mm
Details
Item
Miniature Circuit Breaker
Amps
16A
AC Voltage Rating
230V AC
DC Voltage Rating
Not Rated
Max. AIR Rating
20kA at 230/400V
Circuit Breaker Type
Miniature
Number of Poles
2
Series
5SY4
Curve Type
B
Description
Miniature circuit breaker 230 V 10kA, 1+N-pole, B, 16A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.