
Miniature circuit breaker 230 V 10kA 1+N-pole
Mfr # 5SY4580-7
Zoro # G515863036
product price: $104.99
/eaSold in multiples of 4 for $419.96
Free Shipping & Returns
Key Features
Number of Poles
2
Max. AIR Rating
10kA at 230/400V
Series
5SY4
Curve Type
C
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY4580-7
Zoro #
G515863036
UPC #
-
Country of Origin
Germany
Dimensions
Depth
8.5 in
Height
3.23 in
Details
Item
Miniature Circuit Breaker
Number of Poles
2
Max. AIR Rating
10kA at 230/400V
Series
5SY4
Curve Type
C
Circuit Breaker Type
Miniature
Amps
80A
DC Voltage Rating
Not Rated
AC Voltage Rating
230V AC
Description
Miniature circuit breaker 230 V 10kA, 1+N-pole, C, 80 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.