
Miniature circuit breaker 230 V 15kA 1+N-pole
Mfr # 5SY7516-7
Zoro # G015864250
product price: $49.65
/ea
Sold in multiples of 6 for $297.90
Key Features
Amps
16A
Number of Poles
2
AC Voltage Rating
230V AC
Depth
3.62 in
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY7516-7
Zoro #
G015864250
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.62 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Amps
16A
Number of Poles
2
AC Voltage Rating
230V AC
Curve Type
C
Series
5SY7
Max. AIR Rating
25kA at 230/400V
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Description
Miniature circuit breaker 230 V 15kA, 1+N-pole, C, 16A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.