Miniature circuit breaker 230 V 6kA, 1+N-pole B, 6 A, D=70 mm

  • Mfr # 5SY6506-6

  • Zoro # G415863433


product price:  $42.39
/ea
Sold in multiples of 9 for $381.51

Key Features

Circuit Breaker Type
Miniature
Max. AIR Rating
30kA at 230/400V
Height
3.31 in
Amps
6A
Series
5SY6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY6506-6
Zoro #
G415863433
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Depth
3.622 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
Max. AIR Rating
30kA at 230/400V
Amps
6A
Series
5SY6
Curve Type
B
AC Voltage Rating
230V AC
Number of Poles
2
DC Voltage Rating
Not Rated

Description

Miniature circuit breaker 230 V 6kA, 1+N-pole B, 6 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.