Miniature circuit breaker 230 V 6kA, 1+N-pole, C, 1 A

  • Mfr # 5SL6501-7

  • Zoro # G115863450


product price: $19.19
/ea
Sold in multiples of 20 for $383.80

Key Features

Max. AIR Rating
6kA at 230/400V
AC Voltage Rating
230V AC
Amps
1A
Depth
3.62 in
Height
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL6501-7
Zoro #
G115863450
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.62 in
Height
3.31 in

Details

Item
Miniature Circuit Breaker
Max. AIR Rating
6kA at 230/400V
AC Voltage Rating
230V AC
Amps
1A
Number of Poles
2
Circuit Breaker Type
Miniature
Series
5SL6
Curve Type
C
DC Voltage Rating
Not Rated

Description

Miniature circuit breaker 230 V 6kA, 1+N-pole, C, 1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.