
Miniature circuit breaker 230 V 6kA, 1+N-pole, C, 10 A
Mfr # 5SL6510-7
Zoro # G915863858
product price: $15.99
/ea
Sold in multiples of 23 for $367.77
Key Features
Amps
10A
Series
5SL6
DC Voltage Rating
Not Rated
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SL6510-7
Zoro #
G915863858
UPC #
-
Country of Origin
Germany
Dimensions
Depth
1.65 in
Height
3.35 in
Details
Item
Miniature Circuit Breaker
Amps
10A
Series
5SL6
DC Voltage Rating
Not Rated
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Number of Poles
2
Curve Type
C
Max. AIR Rating
6kA at 230/400V
Description
Miniature circuit breaker 230 V 6kA, 1+N-pole, C, 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.