
Miniature circuit breaker 230 V 6kA, 1+N-pole C, 13 A, D=70 mm
Mfr # 5SY6513-7
Zoro # G815863835
product price:Â $54.25
/ea
Sold in multiples of 9 for $488.25
Key Features
Amps
13A
AC Voltage Rating
230V AC
Curve Type
C
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY6513-7
Zoro #
G815863835
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Depth
3.622 in
Details
Item
Miniature Circuit Breaker
Amps
13A
AC Voltage Rating
230V AC
Curve Type
C
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Number of Poles
2
Series
5SY6
Max. AIR Rating
15kA at 230/400V
Description
Miniature circuit breaker 230 V 6kA, 1+N-pole C, 13 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.