Miniature circuit breaker 230 V 6kA, 1+N-pole C, 25A, D=70 mm

  • Mfr # 5SY6525-7

  • Zoro # G115863795


product price:  $54.25
/ea
Sold in multiples of 9 for $488.25

Key Features

Series
5SY6
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Curve Type
C
Height
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY6525-7
Zoro #
G115863795
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Depth
3.622 in

Details

Item
Miniature Circuit Breaker
Series
5SY6
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Curve Type
C
Max. AIR Rating
15kA at 230/400V
Number of Poles
2
AC Voltage Rating
230V AC
Amps
25A

Description

Miniature circuit breaker 230 V 6kA, 1+N-pole C, 25A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.