
Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2 1P+N
Mfr # 5SY8502-7
Zoro # G415482887
product price:Â $100.99
/ea
Sold in multiples of 5 for $504.95
Free Shipping & Returns
Key Features
Series
5SY8
Amps
2A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5SY8502-7
Zoro #
G415482887
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.622 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Series
5SY8
Amps
2A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Max. AIR Rating
70kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
Description
Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2, 1P+N, C2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.