Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2 1P+N

  • Mfr # 5SY8513-7

  • Zoro # G515365578


product price:  $84.35
/ea
Sold in multiples of 6 for $506.10
Free Shipping & Returns

Key Features

Circuit Breaker Type
Miniature
Max. AIR Rating
30kA at 230/400V
Amps
13A
Height
3.31 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8513-7
Zoro #
G515365578
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Depth
3.622 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
Max. AIR Rating
30kA at 230/400V
Amps
13A
Number of Poles
2
Curve Type
C
DC Voltage Rating
Not Rated
AC Voltage Rating
230V AC
Series
5SY8

Description

Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2, 1P+N, C13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.