
Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2 1P+N
Mfr # 5SY8515-8
Zoro # G515365615
product price:Â $112.99
/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns
Key Features
Series
5SY8
Amps
1.6A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5SY8515-8
Zoro #
G515365615
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.622 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Series
5SY8
Amps
1.6A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Max. AIR Rating
70kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
D
Description
Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2, 1P+N, D1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.