
Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2 1P+N
Mfr # 5SY8516-7
Zoro # G615365522
product price:Â $84.35
/ea
Sold in multiples of 6 for $506.10
Free Shipping & Returns
Key Features
Max. AIR Rating
30kA at 230/400V
Depth
3.6 in
Height
3.25 in
DC Voltage Rating
Not Rated
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8516-7
Zoro #
G615365522
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.6 in
Height
3.25 in
Details
Item
Miniature Circuit Breaker
Max. AIR Rating
30kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
AC Voltage Rating
230V AC
Series
5SY8
Circuit Breaker Type
Miniature
Number of Poles
2
Amps
16A
Description
Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2, 1P+N, C16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.