Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230/400 V 10kA 1-pole

  • Mfr # 5SP4180-7

  • Zoro # G115263830


product price: $57.99
/ea
Sold in multiples of 6 for $347.94

Key Features

AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Series
5SP4
Max. AIR Rating
10kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SP4180-7
Zoro #
G115263830
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.3 in

Details

Item
Miniature Circuit Breaker
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Series
5SP4
Max. AIR Rating
10kA at 230/400V
Curve Type
C
Amps
80A
Number of Poles
1

Description

Miniature circuit breaker 230/400 V 10kA, 1-pole, C, 80 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.