Miniature circuit breaker 230/400 V 10kA 1-pole
- Mfr # 5SY4180-6
- Zoro # G015864540
product price:Â
$
72.65
/ea
Sold in multiples of 6 for
$435.90
Key Features
Series
5SY4
Number of Poles
1
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Max. AIR Rating
10kA at 230/400V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SY4180-6
- Zoro #
- G015864540
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 8.5 in
- Height
- 3.23 in
Details
- Item
- Miniature Circuit Breaker
- Series
- 5SY4
- Amps
- 80 A
- Number of Poles
- 1
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 10kA at 230/400V
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- B
Description
Miniature circuit breaker 230/400 V 10kA, 1-pole, B, 80 A, D=70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.