Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230/400 V 15kA 1-pole

  • Mfr # 5SY7106-8

  • Zoro # G815863521


product price: $48.59
/ea
Sold in multiples of 8 for $388.72

Key Features

Max. AIR Rating
40kA at 230/400V
Number of Poles
1
Circuit Breaker Type
Miniature
Depth
8.82 in
Amps
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY7106-8
Zoro #
G815863521
UPC #
-
Country of Origin
Germany

Dimensions

Depth
8.82 in
Height
3.98 in

Details

Item
Miniature Circuit Breaker
Max. AIR Rating
40kA at 230/400V
Number of Poles
1
Circuit Breaker Type
Miniature
Amps
6A
DC Voltage Rating
Not Rated
Series
5SY7
Curve Type
D
AC Voltage Rating
400V AC

Description

Miniature circuit breaker 230/400 V 15kA, 1-pole, D, 6 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.