Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 10A, D=70 mm

  • Mfr # 5SY7110-7

  • Zoro # G415863457


product price:  $35.19
/ea
Sold in multiples of 12 for $422.28

Key Features

Height
3.27 in
Depth
3.661 in
Circuit Breaker Type
Miniature
Max. AIR Rating
30kA at 230/400V
AC Voltage Rating
400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY7110-7
Zoro #
G415863457
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.27 in
Depth
3.661 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
Max. AIR Rating
30kA at 230/400V
AC Voltage Rating
400V AC
Series
5SY7
Curve Type
C
Amps
10A
DC Voltage Rating
Not Rated
Number of Poles
1

Description

Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 10A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.