
Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 16A, D=70 mm
Mfr # 5SY7116-7
Zoro # G115863788
product price:Â $38.39
/ea
Sold in multiples of 12 for $460.68
Key Features
Series
5SY7
Number of Poles
1
AC Voltage Rating
400V AC
Curve Type
C
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY7116-7
Zoro #
G115863788
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.661 in
Height
3.27 in
Details
Item
Miniature Circuit Breaker
Series
5SY7
Number of Poles
1
AC Voltage Rating
400V AC
Curve Type
C
DC Voltage Rating
Not Rated
Max. AIR Rating
25kA at 230/400V
Circuit Breaker Type
Miniature
Amps
16A
Description
Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 16A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.