
Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 6 A, D=70 mm
Mfr # 5SY7106-7
Zoro # G015863505
product price:Â $45.59
/ea
Sold in multiples of 10 for $455.90
Key Features
Series
5SY7
Circuit Breaker Type
Miniature
Number of Poles
1
AC Voltage Rating
400V AC
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY7106-7
Zoro #
G015863505
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.66 in
Height
3.27 in
Details
Item
Miniature Circuit Breaker
Series
5SY7
Circuit Breaker Type
Miniature
Number of Poles
1
AC Voltage Rating
400V AC
Curve Type
C
Amps
6A
DC Voltage Rating
Not Rated
Max. AIR Rating
40kA at 230/400V
Description
Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 6 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.