Miniature circuit breaker 230/400 V 15kA, 1-pole, D, 10A, D=70 mm

  • Mfr # 5SY7110-8

  • Zoro # G715863508


product price:  $49.85
/ea
Sold in multiples of 9 for $448.65

Key Features

Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Max. AIR Rating
30kA at 230/400V
Height
3.98 in
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY7110-8
Zoro #
G715863508
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.98 in
Depth
8.82 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Max. AIR Rating
30kA at 230/400V
Number of Poles
1
Curve Type
D
Series
5SY7
Amps
10A
AC Voltage Rating
400V AC

Description

Miniature circuit breaker 230/400 V 15kA, 1-pole, D, 10A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products