
Miniature circuit breaker 230/400 V 6kA, 1-pole, B, 20 A
Mfr # 5SL6120-6
Zoro # G915863193
product price: $5.79
/ea
Sold in multiples of 61 for $353.19
Key Features
Height
3.27 in
Depth
3.66 in
Max. AIR Rating
6kA at 230/400V
Curve Type
B
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SL6120-6
Zoro #
G915863193
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.27 in
Depth
3.66 in
Details
Item
Miniature Circuit Breaker
Max. AIR Rating
6kA at 230/400V
Curve Type
B
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Amps
20A
AC Voltage Rating
400V AC
Series
5SL6
Number of Poles
1
Description
Miniature circuit breaker 230/400 V 6kA, 1-pole, B, 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.