Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 10 A

  • Mfr # 5SL6110-7

  • Zoro # G815862685


product price: $8.15
/ea
Sold in multiples of 44 for $358.60

Key Features

DC Voltage Rating
Not Rated
Max. AIR Rating
6kA at 230/400V
Circuit Breaker Type
Miniature
Depth
3.7 in
Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL6110-7
Zoro #
G815862685
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.7 in
Height
3.3 in

Details

Item
Miniature Circuit Breaker
DC Voltage Rating
Not Rated
Max. AIR Rating
6kA at 230/400V
Circuit Breaker Type
Miniature
Amps
10A
Curve Type
C
Number of Poles
1
AC Voltage Rating
400V AC
Series
5SL6

Description

Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.