
Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 15 A
Mfr # 5SY6118-7
Zoro # G515863777
product price: $23.65
/ea
Sold in multiples of 12 for $283.80
Key Features
AC Voltage Rating
400V AC
Series
5SY6
DC Voltage Rating
Not Rated
Height
3.27 in
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY6118-7
Zoro #
G515863777
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.27 in
Depth
3.66 in
Details
Item
Miniature Circuit Breaker
AC Voltage Rating
400V AC
Series
5SY6
DC Voltage Rating
Not Rated
Curve Type
C
Number of Poles
1
Circuit Breaker Type
Miniature
Amps
15A
Max. AIR Rating
15kA at 230/400V
Description
Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.