Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 4A

  • Mfr # 5SL6104-7

  • Zoro # G415862931


product price: $8.15
/ea
Sold in multiples of 36 for $293.40

Key Features

Depth
3.7 in
Curve Type
C
AC Voltage Rating
400V AC
Height
3.3 in
Series
5SL6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL6104-7
Zoro #
G415862931
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.7 in
Height
3.3 in

Details

Item
Miniature Circuit Breaker
Curve Type
C
AC Voltage Rating
400V AC
Series
5SL6
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Max. AIR Rating
6kA at 230/400V
Amps
4A
Number of Poles
1

Description

Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 4A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.