Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 6A

  • Mfr # 5SL6106-7

  • Zoro # G615862793


product price: $11.35
/ea
Sold in multiples of 36 for $408.60

Key Features

Series
5SL6
Circuit Breaker Type
Miniature
Curve Type
C
Number of Poles
1
Max. AIR Rating
6kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL6106-7
Zoro #
G615862793
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.7 in
Height
3.3 in

Details

Item
Miniature Circuit Breaker
Series
5SL6
Circuit Breaker Type
Miniature
Curve Type
C
Number of Poles
1
Max. AIR Rating
6kA at 230/400V
Amps
6A
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated

Description

Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 6A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.