
Miniature circuit breaker 240 V 14kA 1-pole
Mfr # 5SJ4110-7HG41
Zoro # G315673699
product price: $98.65
/eaSold in multiples of 5 for $493.25
Free Shipping & Returns
Key Features
Curve Type
C
Amps
10A
Depth
4.55 in
Max. AIR Rating
15kA at 230/400V
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SJ4110-7HG41
Zoro #
G315673699
UPC #
-
Country of Origin
Germany
Dimensions
Depth
4.55 in
Height
3.25 in
Details
Item
Miniature Circuit Breaker
Curve Type
C
Amps
10A
Max. AIR Rating
15kA at 230/400V
Circuit Breaker Type
Miniature
Series
5SJ4
Number of Poles
1
Description
Miniature circuit breaker 240 V 14kA, 1-pole, C, 10A, D=70 mm according to UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.