Miniature circuit breaker 240 V 14kA 1-pole

  • Mfr # 5SJ4120-7HG41

  • Zoro # G115863566


product price: $89.85
/ea
Sold in multiples of 5 for $449.25
Free Shipping & Returns

Key Features

Series
5SJ4
Number of Poles
1
Depth
4.55 in
Height
3.25 in
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SJ4120-7HG41
Zoro #
G115863566
UPC #
-
Country of Origin
Germany

Dimensions

Depth
4.55 in
Height
3.25 in

Details

Item
Miniature Circuit Breaker
Series
5SJ4
Number of Poles
1
Amps
20A
Curve Type
C
Circuit Breaker Type
Miniature
Max. AIR Rating
15kA at 230/400V

Description

Miniature circuit breaker 240 V 14kA, 1-pole, C, 20 A, D=70 mm according to UL 489

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.