Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 10kA, 2-pole, C, 10 A

  • Mfr # 5SL4210-7

  • Zoro # G915863742


product price: $30.89
/ea
Sold in multiples of 12 for $370.68

Key Features

Curve Type
C
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
Height
3.307 in
Max. AIR Rating
10kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL4210-7
Zoro #
G915863742
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.307 in
Depth
3.661 in

Details

Item
Miniature Circuit Breaker
Curve Type
C
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
Number of Poles
2
DC Voltage Rating
Not Rated
Series
5SL4
Amps
10A

Description

Miniature circuit breaker 400 V 10kA, 2-pole, C, 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.