Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 400 V 10kA 3-pole
- Mfr # 5SP4380-8
- Zoro # G815864146
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Series
5SP4
Amps
80 A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SP4380-8
- Zoro #
- G815864146
- UPC #
- -
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- 5SP4
- Amps
- 80 A
- Number of Poles
- 3
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 10kA at 230/400V
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- D
Dimensions
- Height
- 3.27 in
Description
Miniature circuit breaker 400 V 10kA, 3-pole, D, 80 A, D=70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.