Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 10kA 3-pole

  • Mfr # 5SY4325-6

  • Zoro # G315864516


product price: $77.15
/ea
Sold in multiples of 4 for $308.60
Free Shipping & Returns

Key Features

AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Number of Poles
3
Circuit Breaker Type
Miniature
Width
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4325-6
Zoro #
G315864516
UPC #
-
Country of Origin
Germany

Dimensions

Width
54 mm
Height
3.31 in

Details

Item
Miniature Circuit Breaker
Amps
25A
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Number of Poles
3
Circuit Breaker Type
Miniature
Curve Type
B
Series
5SY4
Max. AIR Rating
20kA at 230/400V

Description

Miniature circuit breaker 400 V 10kA, 3-pole, B, 25A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.